Motion
78590-TNM-100

ROCKY BRANDS
78590-TNM-100

Servus Knee Boots - Rubber Upper Material, Fabric Liner, Brown Color, 10 Size
MI ITEM #02580890
MFR #78590-TNM-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
78590-TNM-100

Servus Knee Boots - Rubber Upper Material, Fabric Liner, Brown Color, 10 Size
MI ITEM #02580890
MFR #78590-TNM-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78590-10 INSULATED BROWN 2-BUCKLE PAC

Specifications

  • Application
    Cold Weather Boot
  • Protection Features
    Waterproof
  • Upper Material
    Rubber
  • Height
    14 to 20 in
  • Men'S Size
    10
  • Color
    Brown
  • Product Line
    High Pac
  • Slip Resistance Features
    Spikes/Cleats
  • Closure Type
    Buckle
  • Midsole Material
    Felt
  • Shank
    Composite Shank
  • Number Of Buckles Straps
    2
  • Lining Material
    Fabric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text