Specifications
Dimensions
- Center Distance3.7500 in
- Input Size0.8750 in
- Manufacturer Reducer Size386
- Maximum Output RPM35 rpm
- Maximum Output Torque4214 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size2.0000 in
- Ratio50:1
- Service Factor1.0
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight100.00 lbs
Details
- CAD DrawingRATIO=50/1|STYLE=R|FS=143TC|OD=3
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0220-85433
- Manufacturer Product Page
- Manufacturer Upc Number662798690414
- Max Input Horsepower3.370 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- Series380
- StyleR
- UPC_NO662798690414
Overview
Mfr description
386 R 50:1 2" 143TC W/G REDUCER
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast Iron Housing
- Alloy Shafting