Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87+, AS/NZS 1337.1, CE EN166
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame StyleFrameless
- Frame Temple ColorGray
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorGray
- Lens Color FamilyGray
- Lens MaterialPolycarbonate
- Lens StyleSingle
- Product LineCheckmate
- Specialty FeaturesSide Shields
- Temple AdjustmentNon-Adjustable Temples
- Temple ColorGray
- Temple StyleBayonet
- TypeSafety Glasses
- UPC_NO766868332133
- UV ProtectionProvides UV Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)