Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Checkmate Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02581006
MFR #CK219

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CK219 CK2 SMK TPL I/O CLR MIR LN W/ SIL
  • Single lens design with wraparound side shields
  • Strong, lightweight polycarbonate lens with scratch-resistant coating
  • Universal gel nosepiece
  • Non-slip soft temple sleeves
  • Near total seal of eye orbit assures the highest level of protection
  • Filters 99% of UV radiation
  • Exclusive Duramass® scratch-resistant coating
  • Frame color: Smoke
  • Meets or exceeds ANSI Z87+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Indoor/Outdoor
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Checkmate
  • Temple Style
    Bayonet
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Gray
  • Approval Listing Regulations
    ANSI Z87+
  • Specialty Features
    Side Shields
  • Lens Color Family
    Indoor/Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought