Motion
CD85N12-100-B

SMC CORP OF AMERICA
CD85N12-100-B

C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
MI ITEM #02581044
MFR #CD85N12-100-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85N12-100-B

C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
MI ITEM #02581044
MFR #CD85N12-100-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12 mm

Details

  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Overview

Mfr description
CD85N12-100B CYLINDER
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 300mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought