Motion
40NPSK1 ROLLER LINK

TSUBAKI (UST)
40NPSK1 ROLLER LINK

Attachment Roller Link - 40 / 1/2 in Pitch, SK-1 Attachment, Riveted
MI ITEM #02581151
MFR #40NPSK1 ROLLER LINK
Price$7.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NPSK1 ROLLER LINK

Attachment Roller Link - 40 / 1/2 in Pitch, SK-1 Attachment, Riveted
MI ITEM #02581151
MFR #40NPSK1 ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.51/each

Specifications

Dimensions

  • Chain Overall Width
    1.245 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.591 in
  • Pin Center To Attachment End
    0.685 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.03 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Roller
  • Material
    Nickel Plated
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039201607

Overview

Mfr description
40NP SK-1 ROLLER LINK
  • Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought