Motion
MG400A-G 7/8FB CL

MORSE
MG400A-G 7/8FB CL

Cam Clutch - M Series Series, 0.875 in Bore Diameter, 3.5 in Overall Diameter, Torque Capacity 400, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02581171
MFR #MG400A-G 7/8FB CL
Price$3,571.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG400A-G 7/8FB CL

Cam Clutch - M Series Series, 0.875 in Bore Diameter, 3.5 in Overall Diameter, Torque Capacity 400, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02581171
MFR #MG400A-G 7/8FB CL

Mfr description
MG400A-G X 7/8 639104 CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MG is primarily used for general duty overriding, indexing, back-stopping. Offers precise spring energizing to provide ling overunning life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,571.13/each

Specifications

Dimensions

  • Bore Diameter
    0.875 in
  • Bore Size
    0.8750 in, 22.22 mm
  • Clutch Size Code
    400
  • Inner Race Width
    2.75 in
  • Maximum Bore
    0.8750 in
  • Maximum Bore Diameter
    0.8750 in
  • Min Bore Diameter
    0.6250 in
  • Minimum Bore
    0.6250 in
  • Outer Width
    2.625 in
  • Overall Diameter
    3.5 in
  • Weight
    5.67 lbs

Details

  • Additional Details
    M Series ball bearing clutches contain precision formed cams made from high quality steel that are hardened then precision finished. Our most versatile and custom configurable clutch, this unit is the workhorse of the industry. The unique finishing process provides a smooth cam surface resulting in uniform contact with the races, providing even load distribution and prolonged wear life. These clutch models are designed to mount on through shafts and are secured to the shaft by a matching key provided with each stock bore clutch. Grease lubrication for each series can be provided at no additional cost. Primarily used for general duty applications. Overrunning, backstopping and light duty indexing. The MG model offers precise spring energizing to provide long overrunning wear life.
  • Bearing Support
    No
  • CAD Drawing
  • Drag Torque
    0.21 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MG400A-G 7/8FB CL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    MG
  • Normal Over Running Drag
    0.21 ft-lbs
  • Over Running Rpm Inner Race
    2700 rpm
  • Over Running Rpm Outer Race
    800
  • Series
    M Series
  • Torque Capacity
    400
  • UPC_NO
    662288501121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)