Motion
MG700A-G 2-15/16FB CL

MORSE
MG700A-G 2-15/16FB CL

641507 Cam Clutch - M Series, 2.9375 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581185
MFR #MG700A-G 2-15/16FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MG700A-G 2-15/16FB CL

641507 Cam Clutch - M Series, 2.9375 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581185
MFR #MG700A-G 2-15/16FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MG700A-G X 2-15/16 641507 CLUTCH
  • Self-contained clutch designed for a wide variety of applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Close tolerance outer diameter to mount sheave, gears, sprockets and torque arms
  • Mounting accessories available
  • Metric bore and keyway available
  • Tapped holes are machined on ends of outer race for mounting auxiliary components

Specifications

  • Series
    M
  • Bore Diameter
    2.9375 in
  • Additional Details
    R-7 PK OIL RESERVOIR(100634)
  • Torque Capacity
    5000 ft-lbs
  • Overall Diameter
    7.1250 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    400 rpm
  • Overall Width
    4.8750 in
  • Drag Torque
    1.3 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288501862
  • Weight
    43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text