Motion
MI400A-G 7/8FB CL

MORSE
MI400A-G 7/8FB CL

639404 Cam Clutch - M Series, 0.8750 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581192
MFR #MI400A-G 7/8FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI400A-G 7/8FB CL

639404 Cam Clutch - M Series, 0.8750 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581192
MFR #MI400A-G 7/8FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MI400A-G X 7/8 639404 CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MI is recommended for high performance indexing applications requiring high indexing accuracy. Incorporates and low inertia cage and heavy duty inergizing spring for quick cam reaction

Specifications

  • Series
    M Series
  • Bore Diameter
    0.875 in
  • Torque Capacity
    400
  • Overall Diameter
    3.5 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    2700 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Normal Over Running Drag
    0.21 ft-lbs
  • Inner Race Width
    2.75 in
  • Overall Width
    2.6250 in
  • Outer Width
    2.625 in
  • Drag Torque
    0.21 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MI400A-G 7/8FB CL
  • Manufacturer Upc Number
    662288501183
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text