Motion
MI700A-G 2-1/2 FB CL

MORSE
MI700A-G 2-1/2 FB CL

641905 Cam Clutch - MI700A Series, 2.5000 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581202
MFR #MI700A-G 2-1/2 FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MI700A-G 2-1/2 FB CL

641905 Cam Clutch - MI700A Series, 2.5000 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581202
MFR #MI700A-G 2-1/2 FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MI700A-G X 2-1/2 641905 CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MI700A
  • Bore Diameter
    2.5000 in
  • Torque Capacity
    5000 ft-lbs
  • Overall Diameter
    7.1250 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Grease
  • Keyway Size
    5/8 x 5/16 in
  • Overall Width
    5.0000 in
  • Drag Torque
    1.3 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    641905
  • Manufacturer Upc Number
    662288502029
  • Weight
    43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text