Motion
MO300A-G 5/8 FB CL

MORSE
MO300A-G 5/8 FB CL

643803 Cam Clutch - MO300A Series, 0.6250 in Bore Diameter, 3.0000 in Overall Diameter, Torque Capacity 275 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581212
MFR #MO300A-G 5/8 FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MO300A-G 5/8 FB CL

643803 Cam Clutch - MO300A Series, 0.6250 in Bore Diameter, 3.0000 in Overall Diameter, Torque Capacity 275 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581212
MFR #MO300A-G 5/8 FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MO300A-G X 5/8 643803 CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
  • Positive contact lip or felt seals provided for grease or oil lubrication
  • Tapped holes are machined on ends of outer race for mounting auxiliary components
  • Metric bore and keyway available
  • Mounting accessories available

Specifications

  • Series
    MO300A
  • Bore Diameter
    0.6250 in
  • Torque Capacity
    275 ft-lbs
  • Overall Diameter
    3.0000 in
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    3600 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Keyway Size
    3/16 x 3/32 in
  • Overall Width
    2.5000 in
  • Drag Torque
    0.17 ft-lbs
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    643803
  • Manufacturer Upc Number
    662288502135
  • Weight
    4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought