Motion
MO400A-G 5/8 FB CL

MORSE
MO400A-G 5/8 FB CL

643902 Cam Clutch - MO400A Series, 0.6250 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581214
MFR #MO400A-G 5/8 FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MO400A-G 5/8 FB CL

643902 Cam Clutch - MO400A Series, 0.6250 in Bore Diameter, 3.5000 in Overall Diameter, Torque Capacity 400 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581214
MFR #MO400A-G 5/8 FB CL

Mfr description
MO400A-G X 5/8 643902 CLUTCH
  • Self-contained clutch designed for high-speed applications
  • Cam cage assembly engineered for optimum performance and increased capacity
  • Two ball bearings included to support radial load and concentricity between races
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Overall Diameter
    3.5000 in
  • Overall Width
    2.7500 in
  • Weight
    6 lbs

Details

  • CAD Drawing
  • Drag Torque
    0.21 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    643902
  • Manufacturer Upc Number
    662288502159
  • Mode of Operation
    Overrunning, Backstopping, Indexing
  • Over Running Rpm Inner Race
    3600 rpm
  • Over Running Rpm Outer Race
    800 rpm
  • Series
    MO400A
  • Torque Capacity
    400 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)