Motion
MO500A-G 1 FB CL

MORSE
MO500A-G 1 FB CL

644003 Cam Clutch - MO500A Series, 1.0000 in Bore Diameter, 4.2500 in Overall Diameter, Torque Capacity 1175 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581218
MFR #MO500A-G 1 FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MO500A-G 1 FB CL

644003 Cam Clutch - MO500A Series, 1.0000 in Bore Diameter, 4.2500 in Overall Diameter, Torque Capacity 1175 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02581218
MFR #MO500A-G 1 FB CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MO500A-G X 1 644003 CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MO is made with felt grease seals to minimize drag for high speed inner race overrunning application. Delivered with standard grease lubrication

Specifications

  • Series
    M Series
  • Bore Diameter
    1 in
  • Torque Capacity
    1175
  • Overall Diameter
    4.25 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    3000 rpm
  • Over Running Rpm Outer Race
    750
  • Normal Over Running Drag
    0.38 ft-lbs
  • Keyway Size
    1/4 x 1/8 in
  • Inner Race Width
    3.5 in
  • Overall Width
    3.5000 in
  • Outer Width
    3.375 in
  • Rotation
    LH Or RH Depending upon order
  • Drag Torque
    0.38 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    MO500A-G 1 FB CL
  • Manufacturer Upc Number
    662288502197
  • Weight
    11.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought