Motion
MO700A-G 2-1/4FB CL

MORSE
MO700A-G 2-1/4FB CL

641603 Cam Clutch - MO700A Series, 2.2500 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #02581223
MFR #MO700A-G 2-1/4FB CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MO700A-G 2-1/4FB CL

641603 Cam Clutch - MO700A Series, 2.2500 in Bore Diameter, 7.1250 in Overall Diameter, Torque Capacity 5000 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
Mi Item #02581223
MFR #MO700A-G 2-1/4FB CL

Mfr description
MO700A-G X 2-1/4 641603 CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry The M series ball bearing clutch contain precision formed cams made from high quality steel and precision ground. Our most versatile clutch, this unit is the workhorse of the industry MO is made with felt grease seals to minimize drag for high speed inner race overrunning application. Delivered with standard grease lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.25 in
  • Inner Race Width
    5 in
  • Keyway Size
    1/2 x 1/4 in
  • Outer Width
    4.875 in
  • Overall Diameter
    7.125 in
  • Overall Width
    5.0000 in
  • Weight
    43.00 lbs

Details

  • CAD Drawing
  • Drag Torque
    1.3 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MO700A-G 2-1/4FB CL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288501886
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Normal Over Running Drag
    1.3 ft-lbs
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    400
  • Rotation
    LH Or RH Depending upon order
  • Series
    M Series
  • Torque Capacity
    5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)