Motion
SCF 40 ES

SKF
SCF 40 ES

Spherical Rod End - Bore Diameter: 40 mm, With Lubrication Fitting
Mi Item #02581365
MFR #SCF 40 ES
Price$737.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SCF 40 ES

Spherical Rod End - Bore Diameter: 40 mm, With Lubrication Fitting
Mi Item #02581365
MFR #SCF 40 ES

Mfr description
SCF 40 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.05/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Head Diameter
    102 mm
  • Weight
    5.50 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -50 to 300 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    285.0 kN
  • Rod End Type
    Welding Shank
  • Series
    SCF
  • UPC_NO
    7316577300232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)