Motion
T1511A
Tapered Roller Thrust Bearing - 5.0625 in Bore, 10.5000 in OD, 2.3125 in Width
Mi Item #02581409
MFR #T1511A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 5.0625 in Bore, 10.5000 in OD, 2.3125 in Width
Mi Item #02581409
MFR #T1511A

Mfr description
T1511A BRG
  • Made in the USA
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.0625 in
  • Outside Diameter  
    10.5000 in
  • Overall Width  
    2.3125 in
  • Weight
    36.9 lbs

Details

  • Bearing Material
    Bearing Steel
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293116693
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    T
  • Thrust Bearing Type
    Tapered Race
  • UPC_NO
    662293116693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)