Motion
6300
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Gauntlet Cuff, PVC Material
Mi Item #02581976
MFR #6300
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Gauntlet Cuff, PVC Material
Mi Item #02581976
MFR #6300

Mfr description
6300 BLACK ECON PVC 14" GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    14 in
  • Men'S Size
    L

Details

  • Additional Details
    Food Grade, Wing Thumb
  • Application
    Light chemical applications
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Long PVC Coated Work Gloves
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Light chemical applications
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Interlock Cotton
  • Lining Seams
    Seamed Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    6300
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Smooth
  • Product Line
    Plyflex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    6300
  • Standards Met
    FDA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451430630007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)