Motion
4620
Kodiak® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #02581979
MFR #4620
Price$22.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kodiak® Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #02581979
MFR #4620

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.79/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    13 in

Details

  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Product Line
    Kodiak
  • Split Or Grain Leather
    Side Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451430462011
  • Welding Applications
    General Welding

Overview

Mfr description
4620 KODIAK/REINFORCED THUB&PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought