Overview
Mfr description
8300 MENS HEAVY WEIGHT CANVAS KNIT WRIST
Specifications
- Glove SizeL or Size 9
- MaterialCotton
- Material TypeFabric Work Gloves
- Coating CoverageUncoated
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorWhite
- Hand TypePair
- Glove PatternClute
- Lining SeamsSeamed Lining
- Thumb StyleStraight
- Description KeywordUnlined
- UPC_NO30451430830087
- Cuff StyleKnit Wrist
- Product TypesGlove
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data