Motion
1300S
General Purpose Work Gloves - Small Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02581982
MFR #1300S
List Price$7.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02581982
MFR #1300S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.48/pr for your price

Overview

Mfr description
1300S LADIES SELECT SHOULDER LEATHER
  • Provides excellent protection in harsh working environments
  • 2-1/2” rubberized safety cuffs
  • Applications: Landscaping, construction, farming, iron and steel work, assembly, and any general-purpose application requiring leather protection

Specifications

  • Glove Size
    Ladies - S
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Select B Grade
  • Lining Material
    Fleece
  • Color
    Black
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text