Motion
16010XL

MCR SAFETY
16010XL

Sidekick® Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Premium A Grade, Cotton, Color Beige
Mi Item #02581984
MFR #16010XL
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
16010XL

Sidekick® Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Premium A Grade, Cotton, Color Beige
Mi Item #02581984
MFR #16010XL

Mfr description
16010XL SIDE LEATHER PALM W/KEV
  • Heavy side-split cow leather
  • Rich chrome tanned
  • Durable rubberized cuffs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Safety Cuff, Fleece Lined, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Fleece Lined, Wing Thumb
  • Construction Description
    Wing Thumb
  • Cuff Type
    Safety
  • Description
    Sidekick Series Leather Palm Work Gloves-Premium A Grade Split Side Leather-2.5 Inch Rubberized Safety Cuff-Sewn with DuPont Kevlar
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Abrasion-Resistant, Reinforced
  • Protection Type
    General Protection
  • Series
    16010
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)