Motion
5407S
Chem-Tech® Chemical Resistant Glove - Size S or Size 7, Latex, Gauntlet Cuff, 12 in Length, Blue
Mi Item #02581985
MFR #5407S
Price$5.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chem-Tech® Chemical Resistant Glove - Size S or Size 7, Latex, Gauntlet Cuff, 12 in Length, Blue
Mi Item #02581985
MFR #5407S

Mfr description
5407S NEOPRENE ON LATEX STRAIGHT CUFF
  • Thick and waterproof
  • An effective replacement for latex and vinyl products
  • Neoprene is a synthetic rubber that maintains flexibility over a wide range of temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.85/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    12 in
  • Thickness
    28 mil, 0.71 mm
  • Weight
    2.55 lbs, 40.8 oz

Details

  • Additional Details
    Flock-Lined, FDA Compliant, Hand Specific
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Application
    Chemical Handling, Food Processing
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Coating Outer Shell Material
    Neoprene Over Latex
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Lined
  • Duty Type
    Reusable
  • FDA Approved
    Yes
  • Features & Benefits
    • Thick and waterproof • An effective replacement for latex and vinyl products • Neoprene is a synthetic rubber that maintains flexibility over a wide range of temperatures • Features 28 mil blue neoprene over yellow latex, flock lining, and straight cuff • Color: Blue over yellow • Applications: Chemical splash, cleaning equipment, degreasing, electronic assembly, fisheries, food processing, janitorial, laboratory technician and poultry processing
  • Finger Coverage
    Full
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Latex Free
    No
  • Liner Color
    Blue
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Material
    Latex
  • Material Type
    Synthetic
  • Powder Free
    Yes
  • Product Line
    Chem-Tech
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    FDA
  • Sterile Gloves
    No
  • Surface Finish
    Raised Diamond
  • Thumb Style
    Straight
  • UPC_NO
    30451435407161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)