Motion
5090E
Chemical Resistant Latex Gloves, L, 12 inL
MI ITEM #02581986
MFR #5090E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Latex Gloves, L, 12 inL
MI ITEM #02581986
MFR #5090E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5090E NATURAL LATEX CANNERS
  • 12" length, 18 mil thickness
  • Embossed grip on palm and fingers
  • Straight, scalloped or rolled cuffs
  • Chlorinated for easy on, easy off
  • Component materials comply with FDA regulations for food contact
  • Applications: Canning and food-processing industries, janitorial work, maintenance, research and development laboratories

Specifications

  • Glove Size
    L or Size 9
  • Material
    Latex
  • Material Type
    Canners Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Scallop
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Bottling, Cafeteria, Canning,dairy, Food Processing
  • Color
    Yellow
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Honeycomb
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Standards Met
    FDA
  • Coating Material
    Latex
  • Length
  • Supported Or Unsupported
    Unsupported
  • Liner Material
    Unlined
  • Description Keyword
    Unlined
  • UPC_NO
    30451435090967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text