Motion
O703M
Squall Rain 3-piece Suit - Medium Size, Yellow Color, Detachable Hood, Snap Fly, PVC Material
MI ITEM #02581996
MFR #O703M
Price$17.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squall Rain 3-piece Suit - Medium Size, Yellow Color, Detachable Hood, Snap Fly, PVC Material
MI ITEM #02581996
MFR #O703M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.46/each

Specifications

Dimensions

  • Chest Size
    52 in
  • Material Thickness
    0.2 mm
  • Size
    Medium

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Detachable Hood, Jacket
  • Material
    PVC
  • Pant Type
    Bib Overalls
  • Product Line
    Squall
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap

Overview

Mfr description
O703M SQUALL .20MM SINGLE PLY PVC SUIT 3
  • 20 mil with welded seams
  • Black plastic snap-fly storm front
  • Black plastic take-up snaps at the wrists
  • Detachable drawstring hood
  • Rounded collar
  • Two patch pockets with flaps
  • Raglan sleeves
  • Elastic insert adjustable suspenders
  • Black plastic take-up snap at waist and ankles
  • Reinforced crotch
  • Non-conductive hardware
  • Color: Yellow
  • Individually packaged and priced, 20 per case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought