Motion
O703XL
Squall Rain 3-piece Suit - X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC Material
Mi Item #02581999
MFR #O703XL
Price$17.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squall Rain 3-piece Suit - X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC Material
Mi Item #02581999
MFR #O703XL

Mfr description
O703XL SQUALL .20MM SINGLE PLY PVC SUIT
  • 20 mil with welded seams
  • Black plastic snap-fly storm front
  • Black plastic take-up snaps at the wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.46/each

Specifications

Dimensions

  • Chest Size
    57 in
  • Material Thickness
    0.2 mm
  • Size
    X-Large

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Detachable Hood, Jacket
  • Material
    PVC
  • Pant Type
    Bib Overalls
  • Product Line
    Squall
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)