Motion
CL41325-13GRRH

FORMSPRAG CLUTCH
CL41325-13GRRH

FSR Clutch, Sleeve Bearing Supported Design, 40 lb-ft Torque Capacity
MI ITEM #02582169
MFR #CL41325-13GRRH
Price$2,529.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41325-13GRRH

FSR Clutch, Sleeve Bearing Supported Design, 40 lb-ft Torque Capacity
MI ITEM #02582169
MFR #CL41325-13GRRH

Mfr description
FSR 3 X .500 RH-GR CLUTCH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,529.45/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    41.27 mm
  • Overall Length
    47.62 mm

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1950 rpm
  • Torque Capacity
    40 ft-lbs
  • UPC_NO
    786582300638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)