Motion
CL41346-1GRRH

FORMSPRAG CLUTCH
CL41346-1GRRH

FSR Clutch, Sleeve Bearing Supported Design, 300 lb-ft Torque Capacity
MI ITEM #02582172
MFR #CL41346-1GRRH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41346-1GRRH

FSR Clutch, Sleeve Bearing Supported Design, 300 lb-ft Torque Capacity
MI ITEM #02582172
MFR #CL41346-1GRRH

Mfr description
FSR 6 X .750 RH-GR CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    73 mm
  • Overall Length
    80.95 mm

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1950 rpm
  • Torque Capacity
    300 ft-lbs
  • UPC_NO
    786582301284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)