Motion
CL41290-1GRRH

FORMSPRAG CLUTCH
CL41290-1GRRH

FSR Clutch, Sleeve Bearing Supported Design, 450 lb-ft Torque Capacity
Mi Item #02582173
MFR #CL41290-1GRRH
Price$2,706.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41290-1GRRH

FSR Clutch, Sleeve Bearing Supported Design, 450 lb-ft Torque Capacity
Mi Item #02582173
MFR #CL41290-1GRRH

Mfr description
FSR 8 X 1.000 RH-GR CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,706.48/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    82.55 mm
  • Overall Length
    90.5 mm

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1650 rpm
  • Torque Capacity
    450 ft-lbs
  • UPC_NO
    786582300300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)