Motion
CL41225-2GRRH

FORMSPRAG CLUTCH
CL41225-2GRRH

FSR Clutch, Sleeve Bearing Supported Design, 675 lb-ft Torque Capacity
MI ITEM #02582174
MFR #CL41225-2GRRH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41225-2GRRH

FSR Clutch, Sleeve Bearing Supported Design, 675 lb-ft Torque Capacity
MI ITEM #02582174
MFR #CL41225-2GRRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FSR 10 X 1.125 RH-GR CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    675 ft-lbs
  • Max Rpm
    1250 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    88.9 mm
  • Bearing Support
    Sleeve
  • UPC_NO
    786582298409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text