Motion
CL41325-1GRLH

FORMSPRAG CLUTCH
CL41325-1GRLH

FSR Clutch, Sleeve Bearing Supported Design, 40 lb-ft Torque Capacity
Mi Item #02582177
MFR #CL41325-1GRLH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41325-1GRLH

FSR Clutch, Sleeve Bearing Supported Design, 40 lb-ft Torque Capacity
Mi Item #02582177
MFR #CL41325-1GRLH

Mfr description
FSR 3 X .375 LH-GR CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    41.27 mm
  • Overall Length
    47.62 mm

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1950 rpm
  • Torque Capacity
    40 ft-lbs
  • UPC_NO
    786582300669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)