Motion
CL41346-1GRLH

FORMSPRAG CLUTCH
CL41346-1GRLH

FSR Clutch, Sleeve Bearing Supported Design, 300 lb-ft Torque Capacity
Mi Item #02582178
MFR #CL41346-1GRLH
Price$2,615.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41346-1GRLH

FSR Clutch, Sleeve Bearing Supported Design, 300 lb-ft Torque Capacity
Mi Item #02582178
MFR #CL41346-1GRLH

Mfr description
FSR 6 X .750 LH-GR CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,615.23/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    73 mm
  • Overall Length
    80.95 mm

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1950 rpm
  • Torque Capacity
    300 ft-lbs
  • UPC_NO
    786582301260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)