Overview
Mfr description
FSR 10 X 1.125 LH-GR CLUTCH
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity675 ft-lbs
- Max Rpm1250 rpm
- Bore Diameter
- Outside Diameter
- Overall Length88.9 mm
- Bearing SupportSleeve
- UPC_NO786582298386
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data