Motion
CL41226-1GRRH

FORMSPRAG CLUTCH
CL41226-1GRRH

FSR Clutch, Sleeve Bearing Supported Design, 1350 lb-ft Torque Capacity
MI ITEM #02582187
MFR #CL41226-1GRRH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41226-1GRRH

FSR Clutch, Sleeve Bearing Supported Design, 1350 lb-ft Torque Capacity
MI ITEM #02582187
MFR #CL41226-1GRRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FSR 12 X 1.500 RH-GR CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    1350 ft-lbs
  • Max Rpm
    1150 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    98.42 mm
  • Bearing Support
    Sleeve
  • UPC_NO
    786582298911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text