Motion
CL4571-RH
Sprag Clutch - 1/4 in Bore, 31.75 mm OD, 27 mm Length, 4-1/2 ft-lbs Torque
MI ITEM #02582194
MFR #CL4571-RH
Price$730.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 1/4 in Bore, 31.75 mm OD, 27 mm Length, 4-1/2 ft-lbs Torque
MI ITEM #02582194
MFR #CL4571-RH

Mfr description
FS 02 X .250 RH OVER-RUNNING CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.89/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Outside Diameter  
    31.75 mm
  • Overall Length
    27 mm
  • Weight
    0.65 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    3450 rpm
  • Torque Capacity
    4-1/2 ft-lbs
  • UPC_NO
    786582320810

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)