Motion
CL4558-2RH
Sprag Clutch Mechanical Clutch - 1/2 in Bore, 41.28 mm OD, 28.6 mm Length, 17 ft-lbs Torque
MI ITEM #02582196
MFR #CL4558-2RH
Price$614.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch Mechanical Clutch - 1/2 in Bore, 41.28 mm OD, 28.6 mm Length, 17 ft-lbs Torque
MI ITEM #02582196
MFR #CL4558-2RH

Mfr description
FS 04 X .500 RH OVER-RUNNING CLUTCH
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$614.79/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    41.28 mm
  • Overall Length
    28.6 mm
  • Weight
    0.76 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2800 rpm
  • Torque Capacity
    17 ft-lbs
  • UPC_NO
    786582320681

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)