Overview
Mfr description
FS 02 X .250 LH OVER-RUNNING CLUTCH
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity4-1/2 ft-lbs
- Max Rpm3450 rpm
- Bore Diameter
- Outside Diameter
- Overall Length27 mm
- Bearing SupportSleeve
- UPC_NO786582320803
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data