Motion
CL4558-1LH
Sprag Clutch - 3/8 in Bore, 41.28 mm OD, 28.6 mm Length, 17 ft-lbs Torque
Mi Item #02582199
MFR #CL4558-1LH
Price$766.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 3/8 in Bore, 41.28 mm OD, 28.6 mm Length, 17 ft-lbs Torque
Mi Item #02582199
MFR #CL4558-1LH

Mfr description
FS 04 X .375 LH OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.79/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Outside Diameter  
    41.28 mm
  • Overall Length
    28.6 mm
  • Weight
    0.81 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2800 rpm
  • Torque Capacity
    17 ft-lbs
  • UPC_NO
    786582320575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)