Motion
CL40331-3LH

FORMSPRAG CLUTCH
CL40331-3LH

Sprag Clutch - 5/8 in Bore, 51.18 mm OD, 35.7 mm Length, 30 ft-lbs Torque
Mi Item #02582201
MFR #CL40331-3LH
Price$1,232.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL40331-3LH

Sprag Clutch - 5/8 in Bore, 51.18 mm OD, 35.7 mm Length, 30 ft-lbs Torque
Mi Item #02582201
MFR #CL40331-3LH

Mfr description
FS 05 X .625 LH OVER-RUNNING CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,232.52/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    51.18 mm
  • Overall Length
    35.7 mm
  • Weight
    1.29 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1800 rpm
  • Torque Capacity
    30 ft-lbs
  • UPC_NO
    786582293589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)