Motion
CL41346-1RH

FORMSPRAG CLUTCH
CL41346-1RH

Sprag Clutch - 3/4 in Bore, 73 mm OD, 80.95 mm Length, 300 ft-lbs Torque
MI ITEM #02582204
MFR #CL41346-1RH
Price$2,456.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41346-1RH

Sprag Clutch - 3/4 in Bore, 73 mm OD, 80.95 mm Length, 300 ft-lbs Torque
MI ITEM #02582204
MFR #CL41346-1RH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,456.92/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    73 mm
  • Overall Length
    80.95 mm
  • Weight
    3.16 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1950 rpm
  • Torque Capacity
    300 ft-lbs
  • UPC_NO
    786582301321

Overview

Mfr description
FSR 6 X .750 RH OVER-RUNNING CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text