Motion
CL41227-11RH

FORMSPRAG CLUTCH
CL41227-11RH

FSR Clutch, Sleeve Bearing Supported Design, 1600 lb-ft Torque Capacity
MI ITEM #02582211
MFR #CL41227-11RH
List Price$5,931.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41227-11RH

FSR Clutch, Sleeve Bearing Supported Design, 1600 lb-ft Torque Capacity
MI ITEM #02582211
MFR #CL41227-11RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,931.58/each for your price

Overview

Mfr description
FSR 14 X 1.625 RH OVER-RUNNING CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    1600 ft-lbs
  • Max Rpm
    950 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    111.12 mm
  • Bearing Support
    Sleeve
  • UPC_NO
    786582299444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text