Motion
CL41227-1RH

FORMSPRAG CLUTCH
CL41227-1RH

Sprag Clutch - 1-3/4 in Bore, 139.7 mm OD, 111.12 mm Length, 1600 ft-lbs Torque
MI ITEM #02582212
MFR #CL41227-1RH
Price$5,190.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41227-1RH

Sprag Clutch - 1-3/4 in Bore, 139.7 mm OD, 111.12 mm Length, 1600 ft-lbs Torque
MI ITEM #02582212
MFR #CL41227-1RH

Mfr description
FSR 14 X 1.750 RH OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,190.29/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter  
    139.7 mm
  • Overall Length
    111.12 mm
  • Weight
    14.20 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    950 rpm
  • Torque Capacity
    1600 ft-lbs
  • UPC_NO
    786582299598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)