Motion
CL41326-10LH

FORMSPRAG CLUTCH
CL41326-10LH

Sprag Clutch - 1/2 in Bore, 50.8 mm OD, 69.85 mm Length, 110 ft-lbs Torque
MI ITEM #02582215
MFR #CL41326-10LH
Price$2,296.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41326-10LH

Sprag Clutch - 1/2 in Bore, 50.8 mm OD, 69.85 mm Length, 110 ft-lbs Torque
MI ITEM #02582215
MFR #CL41326-10LH

Mfr description
FSR 5 X .500 LH OVER-RUNNING CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,296.85/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter  
    50.8 mm
  • Overall Length
    69.85 mm
  • Weight
    2.30 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1950 rpm
  • Torque Capacity
    110 ft-lbs
  • UPC_NO
    786582300744

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)