Motion
CL41290-11LH

FORMSPRAG CLUTCH
CL41290-11LH

Sprag Clutch - 7/8 in Bore, 82.55 mm OD, 90.5 mm Length, 450 ft-lbs Torque
MI ITEM #02582218
MFR #CL41290-11LH
Price$2,393.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41290-11LH

Sprag Clutch - 7/8 in Bore, 82.55 mm OD, 90.5 mm Length, 450 ft-lbs Torque
MI ITEM #02582218
MFR #CL41290-11LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,393.15/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Outside Diameter  
    82.55 mm
  • Overall Length
    90.5 mm
  • Weight
    4.59 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1650 rpm
  • Torque Capacity
    450 ft-lbs
  • UPC_NO
    786582300225

Overview

Mfr description
FSR 8 X .875 LH OVER-RUNNING CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text