Motion
CL41290-1LH

FORMSPRAG CLUTCH
CL41290-1LH

Sprag Clutch - 1 in Bore, 82.55 mm OD, 90.5 mm Length, 450 ft-lbs Torque
Mi Item #02582219
MFR #CL41290-1LH
Price$2,671.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41290-1LH

Sprag Clutch - 1 in Bore, 82.55 mm OD, 90.5 mm Length, 450 ft-lbs Torque
Mi Item #02582219
MFR #CL41290-1LH

Mfr description
FSR 8 X 1.000 LH OVER-RUNNING CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,671.24/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outside Diameter  
    82.55 mm
  • Overall Length
    90.5 mm
  • Weight
    4.41 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1650 rpm
  • Torque Capacity
    450 ft-lbs
  • UPC_NO
    786582300324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)