Motion
CL41226-3LH

FORMSPRAG CLUTCH
CL41226-3LH

Sprag Clutch - 1-3/8 in Bore, 112.7 mm OD, 98.42 mm Length, 1350 ft-lbs Torque
MI ITEM #02582222
MFR #CL41226-3LH
Price$3,076.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41226-3LH

Sprag Clutch - 1-3/8 in Bore, 112.7 mm OD, 98.42 mm Length, 1350 ft-lbs Torque
MI ITEM #02582222
MFR #CL41226-3LH

Mfr description
FSR 12 X 1.375 LH OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,076.69/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Outside Diameter  
    112.7 mm
  • Overall Length
    98.42 mm
  • Weight
    8.70 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1150 rpm
  • Torque Capacity
    1350 ft-lbs
  • UPC_NO
    786582299147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)