Motion
CL41226-1LH

FORMSPRAG CLUTCH
CL41226-1LH

Sprag Clutch - 1-1/2 in Bore, 112.7 mm OD, 98.42 mm Length, 1350 ft-lbs Torque
Mi Item #02582223
MFR #CL41226-1LH
Price$3,434.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41226-1LH

Sprag Clutch - 1-1/2 in Bore, 112.7 mm OD, 98.42 mm Length, 1350 ft-lbs Torque
Mi Item #02582223
MFR #CL41226-1LH

Mfr description
FSR 12 X 1.500 LH OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,434.29/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Outside Diameter  
    112.7 mm
  • Overall Length
    98.42 mm
  • Weight
    8.43 lbs

Details

  • Bearing Support
    Sleeve
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1150 rpm
  • Torque Capacity
    1350 ft-lbs
  • UPC_NO
    786582298935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)