Motion
CL41228-1LH

FORMSPRAG CLUTCH
CL41228-1LH

FSR Clutch, Sleeve Bearing Supported Design, 1800 lb-ft Torque Capacity
MI ITEM #02582227
MFR #CL41228-1LH
List Price$6,821.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41228-1LH

FSR Clutch, Sleeve Bearing Supported Design, 1800 lb-ft Torque Capacity
MI ITEM #02582227
MFR #CL41228-1LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,821.87/each for your price

Overview

Mfr description
FSR 16 X 2.000 LH OVER-RUNNING CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    1800 ft-lbs
  • Max Rpm
    950 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    111.12 mm
  • Bearing Support
    Sleeve
  • UPC_NO
    786582299802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text