Motion
CL42191-2
HPI Clutch, Ball Bearing Supported Design, 2,250 lb-ft Torque Capacity
MI ITEM #02582239
MFR #CL42191-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HPI Clutch, Ball Bearing Supported Design, 2,250 lb-ft Torque Capacity
MI ITEM #02582239
MFR #CL42191-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HPI 600 X 1.375 3/8X3/16 CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    2250 ft-lbs
  • Max Rpm
    2200 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    95.25 mm
  • Bearing Support
    Ball
  • UPC_NO
    786582314703

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text