Specifications
Dimensions
- Bore Diameter1-3/4 in
- Outside Diameter136.53 mm
- Overall Length95.25 mm
Details
- Bearing SupportBall
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Clutch TypeSprag Clutch
- Max Rpm2200 rpm
- Torque Capacity2250 ft-lbs
- UPC_NO786582314499
Overview
Mfr description
HPI 600 X 1.750 OVER-RUNNING CLUTCH