Motion
CL40851-67
HSB Clutch, Special Purpose Designs, 7,000 lb-ft Torque Capacity
MI ITEM #02582250
MFR #CL40851-67
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSB Clutch, Special Purpose Designs, 7,000 lb-ft Torque Capacity
MI ITEM #02582250
MFR #CL40851-67

Mfr description
FS 750 X 3.250 OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-1/4 in
  • Outside Diameter  
    222.25 mm
  • Overall Length
    152.4 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1000 rpm
  • Torque Capacity
    7000 ft-lbs
  • UPC_NO
    786582294371

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)